Shop All Toys & Games
Learning Resources
Snap Cubes®, PK100
Mfr # 7584
Zoro # G9555884
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Snap Cubes, Set of 100, Activity Guide
- Material Plastic Block
- Color Multi
- Features Colorful
- Recommended Age 5+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 7584
- Zoro # G9555884
- UPC # 765023075847
- Country of Origin China
- Category Toys & Games
Details
Item | Snap Cubes 1-piece Activity Set - Skill Development Toy |
Includes | Snap Cubes, Set of 100, Activity Guide |
Material | Plastic Block |
Color | Multi |
Features | Colorful |
Recommended Age | 5+ |
Recommended Grade | K+ |
Number of Pieces | 100 |
Skill Learning | Building, One-to-One Correspondence, Grouping, Counting, Fine Motor |
Toy Type | Building Blocks |
Description
Snap Cubes® - Set of 100
Plastic 3/4" cubes in 10 colors connect on all 6 sides. Easy for little hands to connect and twist apart. Can be used in place of any 3/4" cube and fit in Unifix® apparatus and materials. Set includes an Activity Guide. Grades K+
Plastic 3/4" cubes in 10 colors connect on all 6 sides. Easy for little hands to connect and twist apart. Can be used in place of any 3/4" cube and fit in Unifix® apparatus and materials. Set includes an Activity Guide. Grades K+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- BICYCLE Jumbo Index Playing Cards, PK6 (1004560)
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- LEARNING RESOURCES Pop for Sight Words™ Game (8430)
- LEARNING RESOURCES New Sprouts® Dinner Basket (9732)
- LEARNING RESOURCES Jumbo Magnifiers, PK12 (2775)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- LEARNING RESOURCES Pumping Heart Model (3535)
- LEARNING RESOURCES Gears Gears Gears? Super Set (9164)
- Learning Resources Toys & Games