Shop All Toys & Games
Learning Resources
Smart Snacks® NumberPOPS™
Mfr # 7344
Zoro # G7542275
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Recommended Grade Grade PK+
- Recommended Age 18+ Months
- Includes 10 pops and 10 matching shells (numbered 1-10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 7344
- Zoro # G7542275
- UPC # 765023073447
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 18+ Months |
Includes | 10 pops and 10 matching shells (numbered 1-10) |
Description
Build number and fine-motor skills with these irresistible ice cream pops! Pop the numbered shell over the ice cream pop with the matching number of dots. Perfect for practicing 1-to-1 correspondence with numbers 1—10. Great for color matching too! Includes 20 pieces total—10 pops and 10 matching shells. Ice cream pops measure approximately 2" x 3" . Toddlers+/Ages 2+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- TIMEPILOT Outdoor Time Clock System, Electronic (4509)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- SEALER SALES Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers (FRM-1120C-10)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- LEARNING RESOURCES Writing Prompt Cubes, PK12 (7232)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- LEARNING RESOURCES Pan Balance Set (0897)
- LEARNING RESOURCES Make a Splash™120 Mat Floor Game (1772)
- LEARNING RESOURCES Math Marks the Spot™ Game (0383)
- FUNKO Disney Kingdomania Series 1 Super Board Game Pack (FNK64092)
- Learning Resources Toys & Games