Shop All Toys & Games
Learning Resources
Smart Snacks ABC Lacing Sweets
Mfr # 7204
Zoro # G800936926
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Color Multi
- Includes 31 Piece Set
- Material Plastic/Nylon
- Recommended Age 2-6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 7204
- Zoro # G800936926
- UPC # 765023072044
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Color | Multi |
Includes | 31 Piece Set |
Material | Plastic/Nylon |
Recommended Age | 2-6 years |
Description
Who wants candy? These 26 colorful beads feature uppercase letters on one side and lower case on the reverse. The laces can be used to string together letter sequences , form words and reinforce hand-eye coordination. Includes: 26 plastic letter beads, 2 laces, plastic storage jar, and scoop. Each bead measures 1.75"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25599)
- QUARTET Three Panel Display System 6ft.x3ft (SB93513Q)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- LEARNING RESOURCES Luna™ 2.0 Interactive Projection Camera (4427)
- LEARNING RESOURCES Goodie Games™ ABC Cookies (1183)
- LEARNING RESOURCES New Sprouts® Classroom Play Food Set in Large Tote (9723)
- LEARNING RESOURCES Three Bear Family® Rainbow™ Counters, Set of 96 (0744)
- LEARNING RESOURCES Clear Safety Goggles, ANSI Z87.1, PK6 (2450)
- LEARNING RESOURCES Snap-n-Learn™ Counting Cows (6707)
- POKEMON Paldean Fates Trading Cards (290-85618)
- Learning Resources Toys & Games