Shop All Toys & Games
Learning Resources
Skeleton Foam Floor Puzzle
Mfr # 3332
Zoro # G5629487
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade PK+
- Color Multi
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 3332
- Zoro # G5629487
- UPC # 765023033328
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Color | Multi |
Material | Foam |
Description
Kids learn all the major bones as they assemble this unique soft foam puzzle. Great for playtime, this large 15 piece puzzle is 4' tall when assembled, making it life-size for kids. Once assembly is complete, have children lie on top of it so they can see where the major bones are in their own bodies! Each puzzle piece is labeled on reverse side.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 12", Kraft, 15/Bundle (55VJ49)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLC1)
- BIC Highlighter Set, Fluorescent Colors, PK5 (BICBLP51WASST)
- LEARNING RESOURCES Plastic Geoboard Classpack, 10 Pieces (0153)
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- LEARNING RESOURCES Beaker Creatures™ Liquid Reactor Super Lab (3813)
- LEARNING RESOURCES Snap it Up Card Games, Addition/Subtraction (3044)
- LEARNING RESOURCES Letter Construction Activity Set (8555)
- AMT Skill 2 Model Kit Stingaree Custom Dragster 1-25 Scale Model Car (AMT1259)
- Learning Resources Toys & Games