Shop All Toys & Games
Learning Resources
Simple Machines Set
Mfr # 2442
Zoro # G5635053
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, metal
- Color Multi
- Recommended Age 8+ Years
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2442
- Zoro # G5635053
- UPC # 765023024425
- Country of Origin Hong Kong
- Category Toys & Games
Details
Material | plastic, metal |
Color | Multi |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Description
Build all 5 Simple Machines at the same time! Students can construct, examine and explain simple machines to develop a deeper understanding of how they make work easier. A 5-in-1 value! Contains enough pieces to build a lever, pulley, inclined plane, wheel and axle, and wedge—all at the same time. Modify machines with 4 included weights (two 5g and two 10 g) and 8 included rubber bands to explore effort, force, load, motion and distance. Labeled pieces assemble easily and separate to store. Set of 63 pieces includes Activity Guide. Download 5 additional activity cards. Grades 4+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 13", Kraft, 25/Bundle (22XK98)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- LEARNING RESOURCES ITrax—Critical Thinking Game (9279)
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- LEARNING RESOURCES Giant Magnetic Pattern Blocks (9863)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- LEARNING RESOURCES Smart Snacks® Shape Sorting Cupcakes (7347)
- LEARNING RESOURCES Spike the Fine Motor Hedgehog™ (8904)
- SUNNY TOYS Sunny Toys WB1402 22 In. Nurse; Marionette People Puppet (WB1402)
- Learning Resources Toys & Games