Shop All Toys & Games
Learning Resources
Retell a Story Cubes, 6 Per Set
Mfr # 7233
Zoro # G7542966
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Includes 6 cubes
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 7233
- Zoro # G7542966
- UPC # 765023072334
- Country of Origin China
- Category Toys & Games
Details
Color | Green |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Includes | 6 cubes |
Material | Foam |
Description
Boost reading and listening comprehension with these 6 foam cubes that target after-reading skills while encouraging creativity. With a unique story-retelling suggestion on each side, cubes feature 36 different activities. Use color-coded cubes alone or with Reading Comprehension Cubes (LER 7022) in centers, small groups or individually for quiet play. Activity Guide included. Cubes measure 1-5/8".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- HARPERCOLLINS If You Give a Moose a Muffin Book (9780060244057)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- LEARNING RESOURCES Cuisenaire® Rods Multi-Pack: Plastic Rods (7502)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- LEARNING RESOURCES Soft Foam Geometric Shapes Set, 12 pcs (6120)
- LEARNING RESOURCES Ten-Frame Floor Mat Set Activity Set (6651)
- LEARNING RESOURCES Telescoping Hand Pointer, PK10 (1970)
- LEARNING RESOURCES Pretend and Play® Teaching ATM Bank (2625)
- MATTEL BARBIE DOLL ASST 3+ (GBK92)
- Learning Resources Toys & Games