Shop All Toys & Games
Learning Resources
Reading Comprehension Cubes, 6 Per Set
Mfr # 7022
Zoro # G7542625
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.6"
- Color Red, Green, Blue
- Includes 6 cubes
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 7022
- Zoro # G7542625
- UPC # 765023070224
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Dimensions
Width | 1.6" |
Details
Color | Red, Green, Blue |
Includes | 6 cubes |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Material | Foam |
Description
Liven up your reading discussion with these foam cubes that have comprehension questions on each side of the cube. Students answer the questions before reading (red cubes), during reading (blue cubes) and after reading (green cubes). For individual or group use. Each cube measures 1.625" x 1.625".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend & Play® School Set w/US Map (2642)
- DOME PUBLISHING Auto Mileage Log, Gray (DOM770)
- XEROX XEROX VERSALINK C600/605 - BLACKK (106R03899)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear/White Back, PK 1750 (5CPP0)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- LEARNING RESOURCES Beaker Creatures Monster Glow Lab (3838)
- LEARNING RESOURCES Pop for Sight Words™ 2 Game (8630)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES Jumbo Foam Dominoes (6380)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- Learning Resources Toys & Games