Shop All Toys & Games
Learning Resources
Rainbow Hand Pointers, 15in, PK10
Mfr # 1968
Zoro # G1427759
product price: $38.59
/pk 10, $3.86/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 10 pointers
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 1968
- Zoro # G1427759
- UPC # 765023019681
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 10 pointers |
Color | Assorted |
Description
Colorful, hands-on pointers are easy to see against whiteboards and other light backgrounds. Draws student attention and interest. Provides positive behavioral intervention. Shows up sharply against light-colored surfaces, but works equally as well on pocket charts, word walls and more. Features white handles and assorted hand colors: 2 each of yellow, pink, blue, lime green, orange, purple. Measures 15".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- TAPE LOGIC Tape Logic® Labels, "Top Load Only", 3" x 5", Fluorescent Red, 500/Roll (DL2681)
- SCHOOL SMART ENVELOPE REPORT CARD 6X9 IN BOX OF 100 PK (085059)
- BRADY Lockout Training Materials, English, PK10 (LOSC13)
- LEARNING RESOURCES Gears Gears Gears? Super Set (9164)
- LEARNING RESOURCES Pretend + Play® Fishing Set (9055)
- LEARNING RESOURCES Magnetic Pizza Fraction Set, Pack of 6 (5062)
- LEARNING RESOURCES Anatomy Models Set (3338)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- LEARNING RESOURCES Beads in a Bucket, 108 Pieces (0140)
- JA-RU Sand Box Toy Plastic Rubber Assorted (1288)
- Learning Resources Toys & Games