Shop All Calculators
Learning Resources
Rainbow Calculators + Storage Chart
Mfr # 0009
Zoro # G4111192
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 30 Rainbow Calculators, 1 Rainbow Storage Chart
- Color Multi
- Material Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0009
- Zoro # G4111192
- UPC # 765023000092
- Country of Origin China
- Category Calculators
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 30 Rainbow Calculators, 1 Rainbow Storage Chart |
Color | Multi |
Material | Plastic, Electronics |
Description
Make math colorful! Solve equations straight from the end of the rainbow with the Rainbow Calculators & Storage Chart. A fun colorful twist on our popular Primary Calculators, each set of 30 Rainbow Calculators comes with 5 vibrant colors (red, green, blue, orange, or purple). Add some color to your elementary math classes— there's one for every day of the school week! Although the colors may be whimsical, the Rainbow Calculators do serious work: use these 4-function calculators to check addition, subtraction, multiplication, and division equations on the 8-digit display, or discover more advanced calculations like square roots, percentages, and more! Simple to use for beginners and powerful enough for older students, our Rainbow Calculators grow along with your skills. Each Rainbow Calculator operates with both solar and battery power, and stores easily inside the colorful exclusive Rainbow Storage Chart. Perfect for teacher resources and school stores!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, 24 PK (1927350)
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- BERKSHIRE Multipurpose Paper, 11 x 17,250 Sheets (BB104.1117.5W)
- ZORO SELECT Corrugated Boxes, 26" x 22" x 12" Kraft, 15/Bundle (55VJ02)
- LEARNING RESOURCES Primary Calculator, Set of 10 (0038)
- LEARNING RESOURCES Rainbow Calculators, PK10 (0014)
- SHARP Calculator, Printing, Wh (EL-1901)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- CASIO HS-8VA Handheld Calculator, 8-Digit LCD, Silver (HS-8VA)
- SHARP Sharp® EL240SB Handheld Business Calculator, 8-Digit LCD (EL240SAB)
- TEXAS INSTRUMENTS TI 89 Graphing Calc Titanium, TI89TITANIUM (89T/CLM)
- Learning Resources Calculators