Shop All Toys & Games
Learning Resources
Rainbow Bean Bags, PK12
Mfr # 0545
Zoro # G4853654
product price: $23.75
/pk 12, $1.98/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 12 bean bags
- Color Assorted
- Recommended Age 3+ Years
- Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0545
- Zoro # G4853654
- UPC # 194629085958
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 12 bean bags |
Color | Assorted |
Recommended Age | 3+ Years |
Material | Canvas |
Description
Bean bags are a favorite among kids for all sorts of home-made games. This set of 6 durable, canvas square bean bags comes in a rainbow of colors. Great for developing gross motor skills. Includes suggested activities, and comes packaged in a reusable storage container. Sold as 2 sets for a total of 12 bean bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue (4LGK9)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- LEARNING RESOURCES All About Me Mirror Boards, PK4 (3373)
- LEARNING RESOURCES New Sprouts® Grill it (9260-D)
- LEARNING RESOURCES 1" Wooden Color Cube, 102 pcs (0136)
- LEARNING RESOURCES Buddy Builders™ Set (1081)
- LEARNING RESOURCES Dinosaur Counter, 60 pcs (0811)
- SCREW-IT-AGAIN Sia Wood Anchor - 4 Pack (SIA-4PK)
- Learning Resources Toys & Games