Shop All Toys & Games
Learning Resources
Pumping Heart Model
Mfr # 3535
Zoro # G7550727
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Multi
- Length 12"
- Includes pumping heart model, red dye, guide
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3535
- Zoro # G7550727
- UPC # 765023035353
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11" |
Length | 12" |
Details
Color | Multi |
Includes | pumping heart model, red dye, guide |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Material | Plastic |
Description
Pumping Heart Model
Easy-to-use, multi-sensory model uses a simple hand pump to demonstrate basic heart and pulmonary blood flow. Create a memorable exploration of how the heart and lungs work together for oxygen exchange. Includes clearly labeled heart chambers, main artery, veins and lungs, plus Activity Guide. Heart measures approximately 12"L x 11"W x 5"D. Grades 3+.
Easy-to-use, multi-sensory model uses a simple hand pump to demonstrate basic heart and pulmonary blood flow. Create a memorable exploration of how the heart and lungs work together for oxygen exchange. Includes clearly labeled heart chambers, main artery, veins and lungs, plus Activity Guide. Heart measures approximately 12"L x 11"W x 5"D. Grades 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- AVEN Shears, Ambidextrous, Bent, 4-1/2in.L (10521EC)
- C-LINE PRODUCTS C-Line 62033 Top-Load Sheet Protectors Antimicrobial 3-Hole Punched Letter 100/box (62033)
- SWINGLINE Remover, Staple, Ultimate (38121)
- LEARNING RESOURCES Alphabet Marks the Spot Game (0394)
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- LEARNING RESOURCES Multiplication Master Electronic Flash Card, Age 7-Up, Ast (LRNLER6967)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- LEARNING RESOURCES STEM Explorers Brainometry (9306)
- LEARNING RESOURCES Rainbow Bean Bags, PK12 (0545)
- EDUCATIONAL INSIGHTS Educational Insights® GeoSafari® MicroPro™ 95-Piece Microscope Set (5301)
- Learning Resources Toys & Games