Shop All Toys & Games
Learning Resources
Primary Science Lab Set
Mfr # 2784
Zoro # G9392583
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes Beaker, Magnifying glass, Funnel, Eyedropper, Flask, Tweezers, Goggles, 1 x Large 6" test tube (with lid and stand), 2 x Small test tubes (with lids and a stand), 10 x Activity cards
- Material Glass, Plastic
- Recommended Age 3 year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2784
- Zoro # G9392583
- UPC # 765023027846
- Country of Origin China
- Category Toys & Games
Details
Item | Toy Science Lab Set |
Color | Assorted |
Includes | Beaker, Magnifying glass, Funnel, Eyedropper, Flask, Tweezers, Goggles, 1 x Large 6" test tube (with lid and stand), 2 x Small test tubes (with lids and a stand), 10 x Activity cards |
Material | Glass, Plastic |
Recommended Age | 3 year |
Description
Primary Science Set
Real science tools perfectly sized for little hands! Supports hands-on early science investigations. Colorful, durable set features measurement markings. Ten double-sided Activity Cards cover science process skills, living and nonliving things, physical science, senses and more. Includes beaker, magnifying glass, funnel, eyedropper, flask, tweezers, goggles, large 6" test tube and stand, 2 small test tubes and stand, plus Activity Guide. Grades PreK+
Real science tools perfectly sized for little hands! Supports hands-on early science investigations. Colorful, durable set features measurement markings. Ten double-sided Activity Cards cover science process skills, living and nonliving things, physical science, senses and more. Includes beaker, magnifying glass, funnel, eyedropper, flask, tweezers, goggles, large 6" test tube and stand, 2 small test tubes and stand, plus Activity Guide. Grades PreK+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", Green, 100/Case (G14041C)
- VERSA PAK Versa-Pak™ Cellulose Wadding Dispenser Pack, 12" x 200', Kraft, 1/Each (KIMDIS12)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- LEARNING RESOURCES Blue Plastic Base Ten Starter Set (0930)
- LEARNING RESOURCES Smart Snacks ABC Lacing Sweets (7204)
- LEARNING RESOURCES Anatomy Models Set (3338)
- WILD! SCIENCE Wild Environmental Science - Volcanoes of the World (WES/65XL)
- Learning Resources Toys & Games