Shop All Toys & Games
Learning Resources
Primary Science Jumbo Magnifiers, Set of 6 in stand
Mfr # 2884
Zoro # G5628123
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Material plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2884
- Zoro # G5628123
- UPC # 765023028843
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 3+ Years |
Material | plastic |
Recommended Grade | PK+ |
Description
Observe on a grand scale with extra-large magnifiers, sized perfectly for small hands. Ideal for taking a closer look at critters, rocks, fabric and so much more! Flip-out stands on each magnifier allow for engaged, hands-free viewing. Each magnifier's super-safe, plastic lens measures 4.5" in diameter and offers 4.5x magnification.
Set of 6 comes organized in a convenient stand
Magnifiers measure 8"L
Grades PreK+
Ages 3-9
Set of 6 comes organized in a convenient stand
Magnifiers measure 8"L
Grades PreK+
Ages 3-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- LEARNING RESOURCES Giant Magnetic Solar System Set, 12 Per Set (6040)
- LEARNING RESOURCES Classroom Learning Clock Kit, GR PreK-4, 25 Pcs, Multi PK (LRNLER2202)
- LEARNING RESOURCES Spike the Fine Motor Hedgehog™ (8904)
- LEARNING RESOURCES Jumbo Dinosaurs, Set of 5 (0786)
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- TREASURE COVE Hobby Stick Horse with sound 12pk (CT15028768GNR)
- Learning Resources Toys & Games