Shop All Calculators
Learning Resources
Primary Calculator, Set of 10
Mfr # 0038
Zoro # G5641125
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material plastic, electronics
- Recommended Age 5-9 Years
- Recommended Grade K-4
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0038
- Zoro # G5641125
- UPC # 765023800388
- Country of Origin China
- Category Calculators
Dimensions
Height | 4.5" |
Length | 7.5" |
Width | 2.5" |
Details
Color | Multi |
Material | plastic, electronics |
Recommended Age | 5-9 Years |
Recommended Grade | K-4 |
Description
Perfect for independent math practice, the bright blue Primary Calculator is both solar and battery powered. Students can start with basic math operations and work their way up to percents and square roots. The 4-function calculator includes a 3-key memory, auto shut-off, and an 8-digit display. Measures 2.5"W x 4.5"H. Each calculator includes 1 AA battery. CHOKING HAZARD - Small parts. Not for children under 3 years.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Beige (WL-150-25-BE)
- PCI Pci Brother Tn630 Tn-630 Black Toner Ctg (TN-630-PCI)
- LEARNING RESOURCES Rainbow Calculators, PK10 (0014)
- VICTOR TECHNOLOGY 12-Digit Calc., 2-Color Print, Cost Margin, 9"x12-1/4"x3", SR (VCT12403A)
- VICTOR TECHNOLOGY 12-Digit Desktop Calculator, White (VCT6400)
- DATAPRODUCTS Ink Roller for Aurora Cal., Red/Black (R1427)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- SHARP EL-1801V 12-Digit Black / Red Two-Color Printing Calculator - 2.1 Lines Per Second (328SHREL1801)
- Learning Resources Calculators