Shop All Toys & Games
Learning Resources
Pretend & Play® Teaching Cash Register
Mfr # 2690
Zoro # G5639944
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Color Multi
- Material plastic, electronics
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2690
- Zoro # G5639944
- UPC # 765023026900
- Country of Origin Hong Kong
- Category Toys & Games
Details
Recommended Grade | PK+ |
Color | Multi |
Material | plastic, electronics |
Recommended Age | 3+ Years |
Description
Talking cash register brings money math to life! Students can practice coin identification, addition, subtraction, and place value as they play 4 featured games that increase in difficulty as players advance. Also great for imaginative play and learning basic calculator skills. Cash register features a built in scanner, scale and coin slot. Transactions are rewarded with lights, sounds and voice messages (volume control included). Includes: Cash register, 10 pennies, 10 nickels, 10 dimes, 10 quarters, 10 ones, 10 fives, 5 tens, 5 twenties, 1 pretend credit card and 1 coupon card. Cash register measures 13"L x 9.5"W x 8"H. Requires 3 C batteries, not included. Grades PreK+, Ages 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- XEROX Copy Paper, 24lb, Letter, White, PK500 (3R11540)
- SCHOOL SMART PAPER EASEL PAD 27X34 1 INCH RULED 50 SHTS PK OF 4 PK (P1000044-5987)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Red, 500/Roll (DL613A)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- LEARNING RESOURCES Max The Fine Motor Moose (9092)
- LEARNING RESOURCES Giant Magnetic Solar System Set, 12 Per Set (6040)
- LEARNING RESOURCES Counting Cans, 1 to 10 (6800)
- LEARNING RESOURCES Candy Construction™, 90 Pieces (5020)
- LEARNING RESOURCES Gears Gears Gears® Build & Bloom Building Set (9214D)
- JC TOYS La Baby Soft 16in. Baby Doll, Purple with Pacifier, Hispanic (15033)
- Learning Resources Toys & Games