Shop All Toys & Games
Learning Resources
Pretend & Play® School Set w/US Map
Mfr # 2642
Zoro # G5634737
product price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material various
- Recommended Grade PK+
- Color Multi
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2642
- Zoro # G5634737
- UPC # 765023026429
- Country of Origin Hong Kong
- Category Toys & Games
Details
Material | various |
Recommended Grade | PK+ |
Color | Multi |
Recommended Age | 3+ Years |
Description
Ring the bell, it's time for school!! Help your child get excited about school by encouraging him or her to play the teacher! This inviting role-play set includes 149 must-have supplies - enough to teach, learn and have fun! Children ages 3 and up can set up their own classroom, "teach" their friends or siblings and earn an A+ in imaginative play. The included teacher supplies help them "teach" most of the subjects taught at school. There is even a clock on the top with moveable hands to keep track of class time and a working bell for an authentic school day experience. Encourages school readiness and conversations about going to school that help reduce first-day jitters. Includes: Tri-fold board, Grade book, Stickers, Hall passes, Dry erase board, Hand pointer, Crayons, Double sided calendar, Double sided map. Tri-fold board measures 38"L x 16"H. Grades: PreK+. Learning Styles: Visual, Tactile. Skill Development: Social/Behavioral - Lets students create many experiences that they might encounter at their first day of school. This set helps familiarize them with routine so they know what to expect and how to act. Language - Students need to know how to form questions and how to verbally work with other students. Practice with students by acting out school scenarios like how to ask a teacher for help or how to answer a question. Organization - Everything in this set has a place. During play, students can learn how to take out what they need and where to put it when they are done. This reinforces the classroom expectation of being prepared and taking care of belongings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- LORELL Pencil Cups, Steel Mesh, 3-1/2"x3-7/8", 6/BX, Black PK (LLR84149BX)
- TALICOR Thumballs™, 6in., ABCs Ball (TAL9010)
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- LEARNING RESOURCES Plastic Square Color Tiles, PK400 (0203)
- LEARNING RESOURCES STEM Force & Motion Activity Set (2822)
- LEARNING RESOURCES Snap-n-Learn Counting Sheep (6712)
- LEARNING RESOURCES Smart Snacks® Shape Sorting Cupcakes (7347)
- LEARNING RESOURCES Gears Gears Gears Machines In Motion (9227)
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- Learning Resources Toys & Games