Shop All Toys & Games
Learning Resources
Pretend + Play® Fishing Set
Mfr # 9055
Zoro # G7542887
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth, Plastic
- Includes Tackle box, Vest, Fishing pole, 3 fish, 3 worms, Net, Activity guide
- Recommended Grade Grade PK+
- Color Multi
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9055
- Zoro # G7542887
- UPC # 765023090550
- Country of Origin China
- Category Toys & Games
Details
Material | Cloth, Plastic |
Includes | Tackle box, Vest, Fishing pole, 3 fish, 3 worms, Net, Activity guide |
Recommended Grade | Grade PK+ |
Color | Multi |
Recommended Age | 3+ Years |
Description
Reel in the big one! Bait the line to catch fish in 3 sizes. Little fishers role play hooking this catch of the day just like the family's grown up fisherman. Catching and releasing has never been this fun! All pieces store in the sturdy plastic tackle box. Activity guide features 6 pages of fishing themed activities. Fish are caught using magnets that are embedded for safety. Includes: tackle box, vest, fishing pole, 3 fish, 3 worms, net, and activity guide. Tackle box measures 13"L x 7"W x 6"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL GAMES Casino Standard Poker Playing Cards Plastic (212)
- ZORO SELECT Strapping Seal, 5/8 In., Open, PK1000 (2CXP4)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Green Handle (V95-1029)
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- LEARNING RESOURCES Jumbo Tweezers, PK12 (1963)
- LEARNING RESOURCES Jumbo Zoo Animals, 5 Pieces (0788)
- LEARNING RESOURCES Jungle Animal Counters, 60 Pieces (0697)
- LEARNING RESOURCES Rainbow Hand Pointers, 15in, PK10 (1968)
- LEARNING RESOURCES New Sprouts® Serve it My Very Own Dish Set (3294)
- JA-RU Kool'N Fun Pinwheel 1 pc (2905)
- Learning Resources Toys & Games