Shop All Toys & Games
Learning Resources
Pretend + Play® Doctor Set, 19 Pieces
Mfr # 9048
Zoro # G7543666
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Includes Stethoscope, Cell phone, Forceps, 3 bandages, Eyeglasses, Name tag, Scalpel, Thermometer, Tweezers, Syringe, Blood pressure cuff, Scissors, Reflex hammer, Bedpan, Ear scope, Dental mirror
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9048
- Zoro # G7543666
- UPC # 765023090482
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Plastic |
Includes | Stethoscope, Cell phone, Forceps, 3 bandages, Eyeglasses, Name tag, Scalpel, Thermometer, Tweezers, Syringe, Blood pressure cuff, Scissors, Reflex hammer, Bedpan, Ear scope, Dental mirror |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Features enough medical tools for the whole junior surgical staff to operate! Made from sturdy plastic, this set features a battery operated stethoscope, and realistic sounding cell phone. Provides the perfect way to ease children's anxieties about doctor visits. Plastic carrying case has a place for everything and provides great storage. Includes: Stethoscope, Cell phone, Forceps, 2 bandages, Eyeglasses, Name tag, Scalpel, Thermometer, Tweezers, Syringe, Blood pressure cuff, Scissors, Reflex hammer, Bedpan, Ear scope, Dental mirror. Case measures 14.5"L x 3.38"W x 12.5"H. Batteries: pager and stethoscope (included), cell phone requires 2 AA batteries, not included. Grades: PreK +.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- LEARNING RESOURCES Clear Safety Goggles, ANSI Z87.1, PK6 (2450)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- LEARNING RESOURCES Counting Cans, 1 to 10 (6800)
- LEARNING RESOURCES All About Me Sorting Neighborhood (3369)
- LEARNING RESOURCES Big Time™ Learning Clock® Classroom Kit (2102)
- LEARNING RESOURCES Algebra Tiles™ Classroom Set (7547)
- THE CRITICAL THINKING CO Balance Benders™ Level 1, Grades 4-12+ (06702BBP)
- Learning Resources Toys & Games