Shop All Toys & Games
Learning Resources
Pretend + Play® Dish Set, 24 Pieces
Mfr # 0294
Zoro # G7541374
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material Plastic
- Color Red, Blue, Green, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0294
- Zoro # G7541374
- UPC # 765023005493
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 24 pieces |
Material | Plastic |
Color | Red, Blue, Green, Yellow |
Description
Perfect for tea parties or pretend meals, this colorful set includes four place settings with plates, cups, saucers, knives, spoons and forks. Set is made of durable plastic. Plates measure 5.25" diameter. Ages 3 to 8 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, 7-7/8 x 11-7/8" (SK2-00)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- LIQUID PAPER Correction Fluid, PK3 (5643115)
- GENERAL SUPPLY Gummed Kraft Sealing Tape, 3" Core, 2" x 600 ft., Brown, 12/Carton (UNV2163)
- LEARNING RESOURCES Telescoping Hand Pointer, PK10 (1970)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- LEARNING RESOURCES Pumping Heart Model (3535)
- LEARNING RESOURCES Jumbo Reptiles + Amphibians, Set of 5 (0838)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- LEARNING RESOURCES Word Construction (5044)
- Learning Resources Toys & Games