Shop All Toys & Games
Learning Resources
Pretend and Play® Teaching ATM Bank
Mfr # 2625
Zoro # G7545906
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Plastic, Electronics
- Color Multi
- Includes Self-help Electronic ATM bank, Play money, ATM card
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2625
- Zoro # G7545906
- UPC # 765023026252
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Plastic, Electronics |
Color | Multi |
Includes | Self-help Electronic ATM bank, Play money, ATM card |
Recommended Age | 3+ Years |
Description
Children will learn money skills while they withdraw, deposit, and save money with this electronic ATM bank. Use with the included play money or your own real money. Bank will recognize play and real coins. Also has a mechanical bill feeder. ATM measures 8"W x 10"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- GLOBAL INDUSTRIAL Stretch Wrap, Cast, 80 Gauge, 18Wx1500'L, Blue Tint (412551)
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- LEARNING RESOURCES STEM Starters Magnet Movers (9295)
- LEARNING RESOURCES Goodie Games™ ABC Cookies (1183)
- LEARNING RESOURCES Gears Gears Gears Machines In Motion (9227)
- LEARNING RESOURCES Writing Prompt Cubes, PK12 (7232)
- LEARNING RESOURCES Chick Life Cycle Exploration Set (2733)
- LEARNING RESOURCES Blue Plastic Base Ten Class Set (0932)
- LEARNING ADVANTAGE Learning Advantage Number Skittles (Math Bowling) Set (26300)
- Learning Resources Toys & Games