Shop All Toys & Games
Learning Resources
Pretend And Play® Healthy Food Set
Mfr # 5340
Zoro # G9433262
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Washable
- Recommended Age 3 to 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 5340
- Zoro # G9433262
- UPC # 765023053401
- Country of Origin China
- Category Toys & Games
Details
Item | Healthy Foods Play Set |
Features | Washable |
Recommended Age | 3 to 5 |
Description
Children can play their way to a healthy lifestyle! These 3 baskets full of healthy meal choices are packed with realistic-looking, nutritious foods and include Activity Cards for each meal. All pieces are actual size and washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Document Wall Display, Magnetic, 20 In L (W291M)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TAPE LOGIC Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 4" x 4", Multiple, 500/Roll (DL1288)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- LEARNING RESOURCES Blue Plastic Base Ten Class Set (0932)
- LEARNING RESOURCES New Sprouts® Serve it My Very Own Dish Set (3294)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- LEARNING RESOURCES All About Me Mirror Boards, PK4 (3373)
- LEARNING RESOURCES New Sprouts® Meals Complete Set (9733)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- SCHOLASTIC TEACHING RESOURCES Learning Puzzles: Rhyming (823973)
- Learning Resources Toys & Games