Shop All Toys & Games
Learning Resources
Prepared Slides, Set of 12
Mfr # 2041
Zoro # G5638343
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 3+
- Recommended Age 8+ Years
- Color Multi
- Material various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2041
- Zoro # G5638343
- UPC # 765023006803
- Country of Origin Japan
- Category Toys & Games
Details
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Color | Multi |
Material | various |
Description
Includes 12 prepared slides with 4 specimens each in two boxes.
Set 1
• Pollens & Spore: pollen of lily, sunflower pollen, bottle brush sport, fern spore
• Tiny Creature: plant louse, fruit fly, shrimp egg, silk work larva (moth)
• Textile Fibers: hemp fiber, silk stuff, cotton fibre, bemberg
• Insects: leg of butterfly, wing of butterfly, wing of locust, leg of honey bee
• Plants: pine wood, camellia leaf section, bamboo shoot, sponge gourd
• Animals: goldfish scale, hare hair, camel hair, feather fowl point
Set 2
• Pollens & Spore: tulip pollen, leaf spore, pinte tree pollen, orange pollen
• Tiny Creature: common red sponge, angora rabbit hair, ant, mouse fur
• Textile Fibers: panya, nylon, wool, handmade paper
• Insects: locust leg, worker bee wing, bee antenna, bee abdomen
• Plants: stem of corn, leaf of nerium, onion rind, silver berry scaly hair
• Animals: cat hair, canary feather, dog hair, sheep hair
Set 1
• Pollens & Spore: pollen of lily, sunflower pollen, bottle brush sport, fern spore
• Tiny Creature: plant louse, fruit fly, shrimp egg, silk work larva (moth)
• Textile Fibers: hemp fiber, silk stuff, cotton fibre, bemberg
• Insects: leg of butterfly, wing of butterfly, wing of locust, leg of honey bee
• Plants: pine wood, camellia leaf section, bamboo shoot, sponge gourd
• Animals: goldfish scale, hare hair, camel hair, feather fowl point
Set 2
• Pollens & Spore: tulip pollen, leaf spore, pinte tree pollen, orange pollen
• Tiny Creature: common red sponge, angora rabbit hair, ant, mouse fur
• Textile Fibers: panya, nylon, wool, handmade paper
• Insects: locust leg, worker bee wing, bee antenna, bee abdomen
• Plants: stem of corn, leaf of nerium, onion rind, silver berry scaly hair
• Animals: cat hair, canary feather, dog hair, sheep hair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pan Balance Jr. (0898)
- ZORO SELECT Bubble Bags 8-1/2" x 6", 3/16" Thickness, Pk650 (36DY37)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- LEARNING RESOURCES Luna™ 2.0 Interactive Projection Camera (4427)
- LEARNING RESOURCES Pretend + Play Pro Chef Set (9082)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- LEARNING RESOURCES Engineering + Design Castle Building Set (2876)
- LEARNING RESOURCES Soft Foam Dot Dice, PK200 (6351)
- LEARNING RESOURCES Jumbo Ocean Animals, Set of 6 (0696)
- Learning Resources Toys & Games