Shop All Toys & Games
Learning Resources
Plastic Pattern Blocks, 1 cm, PK250
Mfr # 0632
Zoro # G5629042
product price: $24.49
/pk 250, $0.10/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material plastic
- Color Assorted
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0632
- Zoro # G5629042
- UPC # 765023005981
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Material | plastic |
Color | Assorted |
Recommended Age | 3+ Years |
Description
Use these sets of 250 blocks, in six shapes and six colors, to explore patterns, symmetry, linear and area measurement, fractions and problem solving. The 1 cm blocks are thick enough to stand up for 3-dimensional patterning. Teaching Guide included. Ages 5 to 13 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case (PB4072)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal. (AF500 L4)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- LEARNING RESOURCES Soft Foam Geometric Shapes Set, 12 pcs (6120)
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- LEARNING RESOURCES Mini Dino Counters, 108 Pieces (0710)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- LEARNING RESOURCES Dinosaur Counter, 60 pcs (0811)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- Learning Resources Toys & Games