Shop All Toys & Games
Learning Resources
Plastic Lacing Uppercase Alphabet Set
Mfr # 6401
Zoro # G5631167
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Material plastic, nylon
- Recommended Grade PK+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 6401
- Zoro # G5631167
- UPC # 765023064018
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Material | plastic, nylon |
Recommended Grade | PK+ |
Color | Assorted |
Description
Lacing Alphabet There are lots of possibilities with this set. Learn the alphabet. Spell everyone's name. Practice spelling basic words. Each letter comes in ten different colors. Includes 260 uppercase letters and 15 laces measuring 25 in each. Plastic letters measure 1in x 1.5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON BlankFlashCard DsipnsrBoxes, 2"x3", PK1000 (74170)
- TARGUS Drifter II 17" Laptop Backpack, TSB239US (TSB239US)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNG6)
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- LEARNING RESOURCES STEM Starters Magnet Movers (9295)
- LEARNING RESOURCES Froggy Feeding Fun™ (5072)
- LEARNING RESOURCES Magnetic Ten Frame Answer Write & Wipe Board Set, PK4 (6645)
- LEARNING RESOURCES Pretend And Play® Sliceable Fruits And Veggies (7287)
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- HEY PLAY Hey Play M420010 Jumbo Traditional Tumbling Towers (M420010)
- Learning Resources Toys & Games