Shop All Toys & Games
Learning Resources
Pizza Fraction Fun™ Game
Mfr # 5060
Zoro # G9406127
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 13 x Pizzas- 64 x Fraction Slices, 3 x Double-Sided Spinners, 1 x Cardboard Spinner Center, 2 piece Plastic Spinner Arrow
- Subject Learning
- Recommended Age 6+
- Number of Pieces 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 5060
- Zoro # G9406127
- UPC # 765023050608
- Country of Origin China
- Category Toys & Games
Details
Item | Pizza Fraction Fun Board Game |
Color | Multi |
Includes | 13 x Pizzas- 64 x Fraction Slices, 3 x Double-Sided Spinners, 1 x Cardboard Spinner Center, 2 piece Plastic Spinner Arrow |
Subject | Learning |
Recommended Age | 6+ |
Number of Pieces | 64 |
Minimum Number of Players | 2 |
Maximum Number of Players | 4 |
Game Type | Educational |
Description
Time to make a pizza! This clever game teaches fraction concepts and skills using slices of pizza to identify fraction denominations. Children play seven different games to practice identifying fractions, matching fraction equivalents and performing fraction addition and subtraction by building pizzas. Game includes 13 double-sided pizzas (one side shows fractions) and three double-sided spinners providing different levels of learning. For 2-6 players. Ages 6+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Permanent Ink Markers, Chisel Point, Red Ink PK (AVE08887)
- GONGE Build N Balance® Triangular Platform (G2223)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41665)
- LEARNING RESOURCES STEM Magnets Activity Set (2833)
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- LEARNING RESOURCES Jumbo Forest Animals, 5 Pieces (0787)
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- LEARNING RESOURCES Jumbo Tweezers, PK12 (1963)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Numbers/Operations (0452)
- MELISSA & DOUG Mine to Love Play Bunk Bed (31721)
- Learning Resources Toys & Games