Shop All Toys & Games
Learning Resources
Pendulonium™ STEM Challenge
Mfr # 9288
Zoro # G5634518
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 9288
- Zoro # G5634518
- UPC # 765023092882
- Country of Origin United States
- Category Toys & Games
Details
Material | plastic |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Multi |
Description
Set of 20 pieces includes 3-piece pendulum, 6 cones, 2 launch balls, 1 windmill, 2 goal cups, set of decorative stickers, and set of challenge cards. Kid-powered pendulum launcher: no batteries, springs, or rubber bands! You control the force. Encourages trial and error approach to problem solving through game-like challenges. Early introduction to concepts such as force and momentum. Pendulum stands approximately 7.75" tall.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "WED", 2", Fluorescent Orange, 500/Roll (DL6522)
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack (5472)
- LEARNING RESOURCES Cuisenaire® Rods Small Group Set, Wood Rods, 155 Pieces (7514)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- LEARNING RESOURCES Cuisenaire® Rods Multi-Pack: Plastic Rods (7502)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- LEARNING RESOURCES Soft Foam Dot Dice, PK200 (6351)
- LEARNING RESOURCES Reading Rods® Word for Word® Phonics Game (7180)
- SUNNY TOYS Sunny Toys WB991B 38 In. Four-Leg Large Marionette Goat - Grey (WB991B)
- Learning Resources Toys & Games