Shop All Toys & Games
Learning Resources
Pattern Blocks Wooden, 1cm, PK250
Mfr # 0334
Zoro # G7613366
product price: $29.69
/pk 250, $0.12/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Assorted
- Includes 250 blocks
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0334
- Zoro # G7613366
- UPC # 765023002393
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Assorted |
Includes | 250 blocks |
Recommended Age | 3+ Years |
Description
Set of 250 colorful 1 cm hardwood blocks in storage bucket. Contains 25 yellow hexagons, 25 orange squares, 50 green triangles, 50 red trapezoids, 50 blue parallelograms, 50 tan rhombuses and Teaching Guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Vellum Bristol Inkjet, Laser Copy Multipurpose Paper White 30, White, 250PK (WAU80211)
- BROTHER Label, Blk/Wht, Acid-Free, .47" x 26.2 ft. (TZEAF231)
- MELISSA & DOUG Astronaut Role Play Set (8503)
- AVERY Textured Arched Print-to-the-Edge Labels, Laser Printers, 4.75 x 3.5, White, 40PK (22826)
- LEARNING RESOURCES Jumbo Zoo Animals, 5 Pieces (0788)
- LEARNING RESOURCES Jumbo Reptiles + Amphibians, Set of 5 (0838)
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- LEARNING RESOURCES Word Construction (5044)
- LEARNING RESOURCES Stethoscope, 2PK (2427)
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- MILLER ENGINEERING ANIMATION Large Conrail Animated Neon Style Billboard (MIE883651)
- Learning Resources Toys & Games