Shop All Toys & Games
Learning Resources
New Sprouts® Fix It: My Very Own Tool Set
Mfr # 9230
Zoro # G7544725
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 2+ Years
- Includes toolbox, drill, saw, hammer, screwdriver, wrench
- Recommended Grade Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9230
- Zoro # G7544725
- UPC # 765023092301
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 2+ Years |
Includes | toolbox, drill, saw, hammer, screwdriver, wrench |
Recommended Grade | Grade PK+ |
Material | Plastic |
Description
Encouraging imaginative play with chunky, toddler safe tools made from durable, soft plastic. Squeeze the drill and it makes sounds! Includes Toolbox, Drill, Saw, Hammer, Screwdriver, and Wrench. Toolbox measures 9"L x 3.75"W x 5.5"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Dry Erase Quad-Pod Easel, Silver (EA2300335)
- OFFICEMATE Glue Stick, PK12 (50003)
- ZORO SELECT Steel Strapping, 23 mil, 1/2 In. W (16P033)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- LEARNING RESOURCES Luna™ 2.0 Interactive Projection Camera (4427)
- LEARNING RESOURCES Soft Foam Dot Dice, PK200 (6351)
- LEARNING RESOURCES Math Marks the Spot™ Game (0383)
- LEARNING RESOURCES Giant Magnetic Pattern Blocks (9863)
- LEARNING RESOURCES Big Time™ Learning Clock® Classroom Kit (2102)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- Learning Resources Toys & Games