Shop All Toys & Games
Learning Resources
New Sprouts® Dinner Basket
Mfr # 9732
Zoro # G9559883
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 x Basket, 1 x Glass of Milk, 1 x Steak, 1 x Grilled Chicken Breast, 1 x Asparagus Bundle, 1 x Baked Potato, 1 x Broccoli, 1 x Corn, 1 x Empty Bowl, 3 x Lettuce Leaves, 2 x Tomato Slices, 2 x Cucumber Slices, 1 x Pineapple Ring, 1 x Ice Cream Sandwich
- Size 8.5 in L x 7 in W x 4 in H
- Color Multi
- Features Durable
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9732
- Zoro # G9559883
- UPC # 765023097320
- Country of Origin China
- Category Toys & Games
Dimensions
Size | 8.5 in L x 7 in W x 4 in H |
Details
Item | Play Dinner Basket - Toy Food Set |
Includes | 1 x Basket, 1 x Glass of Milk, 1 x Steak, 1 x Grilled Chicken Breast, 1 x Asparagus Bundle, 1 x Baked Potato, 1 x Broccoli, 1 x Corn, 1 x Empty Bowl, 3 x Lettuce Leaves, 2 x Tomato Slices, 2 x Cucumber Slices, 1 x Pineapple Ring, 1 x Ice Cream Sandwich |
Color | Multi |
Features | Durable |
Material | Plastic |
Recommended Age | 2 year |
Description
It's dinner time! Mouth-watering, healthy dinner foods are made of soft, durable plastic and sport a contemporary look! Includes a glass of milk, steak, grilled chicken breast, asparagus bundle, baked potato, broccoli, corn, empty bowl, 3 lettuce leaves, 2 tomato slices, 2 cucumber slices, pineapple ring and ice cream sandwich. Set of 18 pieces store in a colorful, oval basket. Basket measures approximately 8.5"L x 7"W x 4"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Chalk, Crayola, Assorted, PK12 (510816)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- ADVANTUS Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2 (40309)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- LEARNING RESOURCES Reading Rods® Word for Word® Phonics Game (7180)
- LEARNING RESOURCES Classpack Tangrams, 4 Colors, Set of 30 (0416)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- LEARNING RESOURCES Plastic Cuisenaire® Rods Introductory Set, Non-connecting (7500)
- LEARNING RESOURCES Phonics Cubes Classpack Set (0589)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- LEGO MINDCRFT BEE COTTAGE (21241)
- Learning Resources Toys & Games