Shop All Toys & Games
Learning Resources
New Sprouts® Cure it
Mfr # 9248
Zoro # G7560859
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
- Material Plastic, Vinyl
- Includes vinyl doctor’s bag, stethoscope, syringe, bandage, ear scope, and thermometer
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 9248
- Zoro # G7560859
- UPC # 765023092486
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic, Vinyl |
Includes | vinyl doctor’s bag, stethoscope, syringe, bandage, ear scope, and thermometer |
Color | Multi |
Description
Safe practice for the youngest wanna-be docs! Chunky tools made from durable, soft plastic are perfect for encouraging early imaginative play. Students can work through anxieties and apprehensions for upcoming doctors' visits by acting out what happens during the appointment. Refines fine motor skills needed for everyday living without even realizing they are developing muscles and movement. As students treat their patients, they are getting a lesson in receptive and expressive language. Listen to what hurts, form and ask questions to pull more information out of your patients so you can give them the care they need. Includes stethoscope, syringe, bandage, ear scope, thermometer, and vinyl bag measuring 6.75"W x 5"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- TOPS Holder, PenPalPenHolder, Ast (PENPAL-1)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- ZORO SELECT Bubble Rolls, 188 ft. L, 48" W, Color: Clear (56LT70)
- LEARNING RESOURCES Healthy Helpings™ MyPlate Game (2395)
- LEARNING RESOURCES Sight Words Swat A Sight Words Game (8598)
- LEARNING RESOURCES New Sprouts® Meals Complete Set (9733)
- LEARNING RESOURCES Jumbo Foam Dominoes (6380)
- LEARNING RESOURCES Jumbo Dinosaurs, Set of 5 (0786)
- LEARNING RESOURCES Magnetic Cuisenaire® Rods, PK64 (7708)
- TOY TIME Complete Set Wood Backgammon Board Game with Portable Handle, Full Game Accessories |Adults and Kids (765481XRV)
- Learning Resources Toys & Games