Shop All Books
Learning Resources
Multiplication Master Electronic Flash Card™
Mfr # 6967
Zoro # G6029135
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, electronics
- Recommended Age 7+ Years
- Recommended Grade 2+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6967
- Zoro # G6029135
- UPC # 765023869675
- Country of Origin China
- Category Books
Details
Material | plastic, electronics |
Recommended Age | 7+ Years |
Recommended Grade | 2+ |
Color | Multi |
Description
Multiplication Master Electronic Flash CardTM
Handheld flash-card game targets tricky times tables - play just the ones you want or select them all! Answer as many problems (numbers 0—12) as you can in 60 seconds. Vertical problem format, 2 skill levels, timed/untimed modes plus fun sound effects. Measures 4.5" in diameter. Requires 3AAA batteries, not included. Grades 2+.
Handheld flash-card game targets tricky times tables - play just the ones you want or select them all! Answer as many problems (numbers 0—12) as you can in 60 seconds. Vertical problem format, 2 skill levels, timed/untimed modes plus fun sound effects. Measures 4.5" in diameter. Requires 3AAA batteries, not included. Grades 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit (TEXTI30XA)
- BROTHER Label Tape, 3-1/2"x1-1/7", 400, White (DK-1201)
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- LEARNING RESOURCES Upper/Lower Magnetic Letters, 82/ST, AST PK (LRN7725)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- LEARNING RESOURCES Giant Inflatable Solar System, 5"-23" D, Multi PK (LRNLER2434)
- LEARNING RESOURCES All About Me Family Counters, 72/PK, Multi PK (LRNLER3372)
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- LEARNING RESOURCES Giant Magnetic Ten-Frame Set, 45/ST, Multi PK (LRNLER6644)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- Learning Resources Books