Message Recorder - Sun, 3PK
Mfr # LER5584
Zoro # G012032829
Key Features
- Material Plastic
- Includes 3 Message Maker Recordable Buttons
- Color Multicolored
- Recommended Grade Grade PK+
- Recommended Age 4+ yrs
Product Information
- Brand Learning Resources
- MFR # LER5584
- Zoro # G012032829
- UPC # 194629139521
- Country of Origin China
- Category Microphones
Details
Material | Plastic |
Includes | 3 Message Maker Recordable Buttons |
Color | Multicolored |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ yrs |
Description
Add some audio to your everyday notes! Let your kids know you're thinking about them every time they press the button and hear your voice on the Message Maker Recordable Button, a social-emotional learning toy from Learning Resources. These friendly recordable buttons come with 20 seconds of recording time-record a daily joke, send kids off with a sweet affirmation, or share an important reminder. You can even turn your messages into a social-emotional learning game! With an easy step-by-step recording guide, you'll be recording and rerecording daily messages in no time! Each Message Maker Recordable button is made from durable plastic-mount them on the wall, or send them with your kids for on-the-go affirmations. Plus, choose from two cool shapes-there's a classic speech button, or a shades-wearing sun! Sold as a pack of 3 message recorders. When it comes to social-emotional learning SEL, toys from Learning Resources help kids develop healthy ways to recognize, talk about, and feel their feelings. Our award-winning educational toys don't just help kids develop a healthier relationship with their emotions-they also prepare kids for interpersonal success at home and in the classroom. Made from durable, BPA-free plastic, our SEL toys are ready for years of learning fun at home or in the classroom. We're Learning Resources, and learning is where we play. With nearly 40 years of experience, our family-owned company's mission is founded on offering kids educational toys for infinite inspiration to succeed in school and beyond. From ABCs and 123s to fine motor and STEM, our award-winning educational toys help kids discover countless ways to develop a lifelong love of learning while they build new skills. In 2022, Learning Resources expanded this dedication to learning and enrichment with Brightkins, a line of interactive pet training tools and toys that help families discover bright ways for pets to play! Learn more about how we turn a childhood love of play into a lifelong love of learning with a visit to our brand store today.
- •Audio Affirmations: Let your kids know you're thinking about them when you record a daily joke, send them off with a sweet affirmation, or share an important reminder with this social-emotional learning toy!
- •Record Over and Over: With 20 seconds of recording time and an easy step-by-step guide, it's simple to record a new message every day! Turn it into a social-emotional learning game!
- •Made from Durable Plastic: These Message Maker Recordable Buttons are ready for years of usemount them on the wall or send them with your kids!
- •Choose From Two Shapes: Take your personalized message one step furtherchoose from a classic speech bubble or a shades-wearing sun!
- •Multi-pack: Sold as a pack of 3 message recorders.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Acme Security Systems EP1245 (ML5-1228911)
- AIPHONE Door Station, 7-11/16 (AX-DV)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 6ft (18633)
- PYLE Uhf Wireless Mic 4-Ch Handheld Mic, PDWM4540 (PDWM4540)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- VOCOPRO VocoPro USBCASTHANDHELD Dual Wireless USB Handheld Microphone System (USBCASTHANDHELD)
- GALAXY AUDIO Galaxy Audio RT66X Wired Handheld Microphone with XLR M-F Cable (RT66X)
- PYLE Mic System (PDWM2115)
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- Learning Resources Microphones