Shop All Toys & Games
Learning Resources
Measuring Worms, 72 Pieces
Mfr # 0176
Zoro # G501243033
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-10 years
- Recommended Grade Grade PK-5
- Material Plastic
- Color Assorted
- Includes 72 Piece Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0176
- Zoro # G501243033
- UPC # 765023801767
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-10 years |
Recommended Grade | Grade PK-5 |
Material | Plastic |
Color | Assorted |
Includes | 72 Piece Set |
Description
Students get a grasp on early math skills with these squishy, colorful worms that make counting, sorting and measuring fun. Includes worms in six colors and four sizes (1", 2", 3" and 4") and Activity Guide packed in a convenient storage bucket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gold Sharpie Marker, Gold, PK12, 12 PK (1823887)
- AVERY DENNISON Divider, 1-10 Letter, White, PK11 (11381)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- LEARNING RESOURCES Super Magnet Lab Kit (2064)
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- LEARNING RESOURCES Ocean Creatures, Set of 50 (0799)
- LEARNING RESOURCES Twisty Droppers, 4PK (3963)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- MELISSA & DOUG Geometric Stacker Toddler Toy, 25 Pieces (567)
- Learning Resources Toys & Games