Shop All Toys & Games
Learning Resources
Measuring Spoons, PK72
Mfr # 4291
Zoro # G4851737
product price: $34.99
/pk 72, $0.49/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Material Plastic
- Recommended Grade Grade K+
- Includes 12 measuring spoon sets (72 pieces total)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 4291
- Zoro # G4851737
- UPC # 194629086207
- Country of Origin China
- Category Toys & Games
Details
Color | White |
Recommended Age | 5+ Years |
Material | Plastic |
Recommended Grade | Grade K+ |
Includes | 12 measuring spoon sets (72 pieces total) |
Description
Set of 5 sturdy plastic measures comes with detachable rings and nests for storage. Includes 1/8 teaspoon (0.62 ml), 1⁄4teaspoon (1.25 ml), 1⁄2 teaspoon (2.5 ml), 1 teaspoon (5 ml), 1⁄2 tablespoon (7.5 ml), and 1 tablespoon (15 ml). Sold as 12 measuring spoon sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Multi-Purpose Scissor/Snip Stainless Steel Blade Size: 7 (30042)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Orange, 1000/Case (G11031H)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES Giant Classroom Money Kit (0106)
- LEARNING RESOURCES Pretend + Play® Fishing Set (9055)
- LEARNING RESOURCES Elite Microscope (2344)
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- LEARNING RESOURCES Letter Construction Activity Set (8555)
- EDUCATIONAL INSIGHTS SpinZone® Magnetic Whiteboard Spinners, PK3 (1768)
- Learning Resources Toys & Games