Shop All Toys & Games
Learning Resources
MathLink® Cubes, Set of 100
Mfr # 4285
Zoro # G1424426
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 100 cubes
- Recommended Age 5+ Years
- Material Plastic
- Color Assorted
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 4285
- Zoro # G1424426
- UPC # 765023042856
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 100 cubes |
Recommended Age | 5+ Years |
Material | Plastic |
Color | Assorted |
Recommended Grade | Grade K+ |
Description
High-quality plastic cubes measure 3/4" each and come in 10 bright colors. These stackable cubes are easy for little hands to connect and twist apart. Great for counting to 100 by ones and tens, grouping, and one-to-one correspondence. MathLink® Cubes feature geometric shape cutouts. Cubes link together on all sides of each cube with geometric shape cutouts for more complex patterning activities. Includes activity guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- ZORO SELECT 18" x 16" Open Poly Bags, 2 mil, Clear, PK 500 (5DGZ0)
- ROARING SPRING Lab Notebooks, 11"x9", 50 sets Yellow/White (77647)
- PAP-R Wrappers, Coin, Flat, Dollars Pk (PQP30100)
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- LEARNING RESOURCES Under the Sea Ocean Counters (3341)
- LEARNING RESOURCES Smart Snacks ABC Lacing Sweets (7204)
- LEARNING RESOURCES Pretend And Play® Rise And Shine Breakfast Set (9068)
- FUNKO Disney Kingdomania Series 1 Super Board Game Pack (FNK64092)
- Learning Resources Toys & Games