Shop All Toys & Games
Learning Resources
Math Marks the Spot™ Game
Mfr # 0383
Zoro # G9426278
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in
- Height 4 in
- Includes 3 x Soft Foam Dice, 28 x Cardboard Markers, Activity Guide
- Features Cubes 5" Square Soft Foam Dice
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 0383
- Zoro # G9426278
- UPC # 765023803839
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Dimensions
Length | 5 in |
Height | 4 in |
Details
Item | Math Marks the Spot Game |
Includes | 3 x Soft Foam Dice, 28 x Cardboard Markers, Activity Guide |
Features | Cubes 5" Square Soft Foam Dice |
Material | Vinyl |
Recommended Age | 5-8 Year |
Subject | Learning |
Skill Learning | Addition, Mathematics, Subtraction |
Description
Shake, roll and race! This oversized mat game will have your kids begging to practice their math. Roll the soft foam numbers and operation dice and race to find the answer on the oversized number mat! This durable vinyl mat features all the answers (sums and differences) to addition and subtraction problems that use numbers 1 through 6. Includes 3 dice and 28 cardboard game markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED 11-3/4" x 8-1/4" Black Hardback Notebook, 96 Pg (JDKD66174)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- U BRANDS Cork Bulletin Board with Aluminum Frame, 35 x 23, Natural Surface, Black Frame (2880U00-01)
- LEARNING RESOURCES Super Sorting Pie (6216)
- LEARNING RESOURCES Elite Microscope (2344)
- LEARNING RESOURCES Buddy Builders™ Set (1081)
- LEARNING RESOURCES Gallon Measurement Set, 5 Pieces (1207)
- LEARNING RESOURCES Wacky Wheels STEM Challenge (9289)
- LEARNING RESOURCES Jumbo Reptiles + Amphibians, Set of 5 (0838)
- EDUCATIONAL INSIGHTS Magnetic Letters & Numbers, 99 Pieces, PK2 (1780)
- Learning Resources Toys & Games