Shop All Notebooks & Journals
Learning Resources
Math Journal, PK10
Mfr # 3468
Zoro # G6644487
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Math Journals
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 3468
- Zoro # G6644487
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 10 Math Journals |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Color | Multi |
Description
Colorfully designed journals are a great way to keep work organized. Students will take great pride in recording their work in their very own journal. Each journal features helpful information for both students and teachers. With a durable cover, journals measure 7 in x 9 in. Students record their math answers and show their work. Each two-page spread features line-ruled pages on the left and graph paper page on the right. The inside front and back covers provide math terms, tips on how to solve word problems, and more. 64 pages.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY White Tabbed File Folder 156 pk, 156PK (06141)
- TOY TIME Pretend Play Assorted Food Set - Fresh, Boxed and Canned Food by Toy Time (970190NER)
- BUSINESS SOURCE Glue Tape, Double Sided, Permanent, 1/3"x393", Clear (BSN86258)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- AMPAD Notepad, To Do List, 5X8, 6Pk (TOP20002)
- PACON Paper, Filler, Wide, Margin Pk (PAC2401)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- TOPS 6 x 9" Steno Book With Assorted Colored Cover, Pk4 (TOP80220)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- SCHOOL SMART Hard Cover Ruled Composition Book, 60 Sheets, 9-3/4 x 7-1/2 Inches (PMMK37118SS-5987)
- Learning Resources Notebooks & Journals