Shop All Toys & Games
Learning Resources
Make a Splash™120 Mat Floor Game
Mfr # 1772
Zoro # G7543970
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6+ Years
- Material Plastic, Paper
- Recommended Grade Grade 1+
- Includes 1 mat, 3 cubes, 64 colored frames, 64 square cards, 4 t-shaped pieces, activity guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 1772
- Zoro # G7543970
- UPC # 765023017724
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 6+ Years |
Material | Plastic, Paper |
Recommended Grade | Grade 1+ |
Includes | 1 mat, 3 cubes, 64 colored frames, 64 square cards, 4 t-shaped pieces, activity guide |
Description
Dive into number concepts through 120! Learn about place value and practice addition and subtraction using number patterns on the grid. Perfect for helping children focus on important 1st grade concepts. Includes a 120 mat and 3 inflatable cubes (2 number cubes with digits 0—9 to create 1- and 2-digit numbers; 1 cube with +10, -10, +1, -1). Also includes 64 square colored frames and 4 t-shaped pieces that highlight ten more/less and one more/less. Also includes 64 square cards to cover numbers and Activity Guide featuring CCSS-based activities. Mat measures 48" x 56".
Grades 1+/Ages 6+
Grades 1+/Ages 6+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 045H High Capacity Yellow Toner 2.2K YLD (1243C001)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- XEROX Xerox Fuser Assembly, 200000 Yield (115R00139)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- LEARNING RESOURCES Connecting Cuisenaire® Rods Multi-Pack (7481)
- LEARNING RESOURCES Pan Balance Set (0897)
- LEARNING RESOURCES Primary Science Jumbo Magnifiers, Set of 6 in stand (2884)
- LEARNING RESOURCES Pretend + Play Tape Measure, 3ft./1 meter (9154)
- LEARNING RESOURCES Soft Foam Geometric Shapes Set, 12 pcs (6120)
- MATTEL Rockem Sockem Robot Game (CCX97)
- Learning Resources Toys & Games