Shop All Toys & Games
Learning Resources
Magnetic Soft Foam Learning Letters, Uppercase And Lowercase
Mfr # 6304
Zoro # G9434425
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 52 x Uppercase letters, 52 x Lowercase letters, Plastic storage bucket
- Size 1.75 in
- Material Foam
- Subject Learning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6304
- Zoro # G9434425
- UPC # 765023063042
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Dimensions
Size | 1.75 in |
Details
Item | Magnetic Learning Letters - Educational Toy |
Color | Multi |
Includes | 52 x Uppercase letters, 52 x Lowercase letters, Plastic storage bucket |
Material | Foam |
Subject | Learning |
Recommended Age | 3+ |
Recommended Grade | PreK+ |
Number of Pieces | 104 |
Toy Type | Learning Letter |
Skill Learning | Alphabet, Word Building, Letter Sound, Sorting, Spelling, Reading, Phonic, Consonant |
Description
These soft foam, magnetic letters offer a new spin on hands-on letter learning and reading readiness. They're color-coded to differentiate consonants (blue) from vowels (red), thus further reinforcing students' recognition of types of letters. Set includes 104 letters-two sets of both uppercase and lowercase letters, enough for students to build multiple words. Letters measure 13/4" tall and come in a sturdy plastic storage bucket. Ages 3+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- LEARNING RESOURCES Math Balance with Weights (0100)
- LEARNING RESOURCES Pretend + Play® Camp Set (2653)
- LEARNING RESOURCES Pop for Sight Words™ 2 Game (8630)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Lowercase (6297)
- LEARNING RESOURCES Chick Life Cycle Exploration Set (2733)
- LEARNING RESOURCES Prepared Slides, Set of 12 (2041)
- AZIMPORT AZImport PSG19 Japanese Sushi Dinner Bento Box Pretend Play (PSG19)
- Learning Resources Toys & Games