Shop All Toys & Games
Learning Resources
Magnetic Soft Foam Learning Letters, Lowercase
Mfr # 6297
Zoro # G5629146
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material foam, magnet
- Recommended Age 3+ Years
- Color Blue, Red
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 6297
- Zoro # G5629146
- UPC # 765023062977
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Material | foam, magnet |
Recommended Age | 3+ Years |
Color | Blue, Red |
Recommended Grade | PK+ |
Description
Magnetic Soft Foam Lowercase Learning Letters
Soft foam letters with magnetic backing offer countless opportunities to work on alphabet awareness, letter-sound correspondence and early word building. Color-coded to differentiate consonants (blue) from vowels (red). Includes 4 complete alphabet sets—all lowercase letters—in storage tub. Activity Guide offers intervention strategies. Largest letter measures 1.5"H. Grades PreK+.
Soft foam letters with magnetic backing offer countless opportunities to work on alphabet awareness, letter-sound correspondence and early word building. Color-coded to differentiate consonants (blue) from vowels (red). Includes 4 complete alphabet sets—all lowercase letters—in storage tub. Activity Guide offers intervention strategies. Largest letter measures 1.5"H. Grades PreK+.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Pen W/ Clip, Bk Ink, PK50 (104-I02-C22-PA01)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- MEASURETEK Digital Compact Bench Scale 60kg/150 lb. Capacity (12R970)
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- LEARNING RESOURCES Measuring Worms, 72 Pieces (0176)
- LEARNING RESOURCES Smart Snacks® Shape Sorting Cupcakes (7347)
- LEARNING RESOURCES Dottie The Fine Motor Cow (9109)
- LEARNING RESOURCES Smart Snacks® NumberPOPS™ (7344)
- LEARNING RESOURCES Algebra Tiles™ Classroom Set (7547)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- MELISSA & DOUG Super Smile Dentist Play Set (8611)
- Learning Resources Toys & Games