Shop All Bulletin Board & Classroom Decorations
Learning Resources
Magnetic Pocket Chart Squares, PK4
Mfr # 2384
Zoro # G5441318
product price: $24.45
/pk 4, $6.11/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Yellow, Green, Blue
- Material nylon, metal
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2384
- Zoro # G5441318
- UPC # 765023823844
- Country of Origin Hong Kong
- Category Bulletin Board & Classroom Decorations
Details
Color | Red, Yellow, Green, Blue |
Material | nylon, metal |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Magnetic Pocket Chart Squares
Beyond versatile! Use the 4 charts alone, connect vertically or horizontally with hook-and-loop fasteners to make a larger chart! Great for small groups, centers, combined whole-group displays and more. Features 5 rows of clear pockets for your own cards, plus 2 large storage pockets on the reverse side. Four colors- red, orange, blue, green. Hang with included magnets or grommets. Each chart measures 14"L x 17"H.
Beyond versatile! Use the 4 charts alone, connect vertically or horizontally with hook-and-loop fasteners to make a larger chart! Great for small groups, centers, combined whole-group displays and more. Features 5 rows of clear pockets for your own cards, plus 2 large storage pockets on the reverse side. Four colors- red, orange, blue, green. Hang with included magnets or grommets. Each chart measures 14"L x 17"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Display Unit, 10 A5 Size Assorted Color Pockets (D291A5)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- ZORO SELECT Plastic Strapping Combo Tool, Steel (2CXN7)
- TAPE LOGIC Tape Logic® Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (DL1397)
- LEARNING RESOURCES Hundreds Pocket Chart (2208)
- LEARNING RESOURCES Puzzle Globe (7735)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- LEARNING RESOURCES Calendar and Weather Pocket Chart (2418)
- TEACHER CREATED RESOURCES Burlap Paper Lanterns, PK9 (TCR77228)
- Learning Resources Bulletin Board & Classroom Decorations