Shop All Toys & Games
Learning Resources
Magnetic Pizza Fraction Set, Pack of 6
Mfr # 5062
Zoro # G201242893
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Magnetic
- Recommended Grade Grade 1-5
- Recommended Age 6-10 years
- Color Multi
- Includes Set of 6 Pizza Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Learning Resources
- MFR # 5062
- Zoro # G201242893
- UPC # 765023050622
- Country of Origin China
- Category Toys & Games
Details
Material | Magnetic |
Recommended Grade | Grade 1-5 |
Recommended Age | 6-10 years |
Color | Multi |
Includes | Set of 6 Pizza Magnets |
Description
Serve up fractions in the most common context. Real-life photography makes them delicious! Represents 1 whole, 1/2, 1/3, 1/4, 1/6 and 1/8 values in 6 pizzas (24 pieces total) that stick to any magnetic surface for demonstration or student activities. Introduces fraction values in numerical form, comparisons, equivalencies, and addition and subtraction of fractions. Complements our other pizza fraction and Rainbow Fraction® products for additional visual reinforcement of fraction and equivalency concepts. Pizzas measure 8" in diameter each and include Activity Guide. Grades 1+.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE LIMITED 8-1/2" x 11" Black Notebook, 1 Subject (06100)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- LEARNING RESOURCES Snap-n-Learn™ ABC Elephants (6710)
- LEARNING RESOURCES Answer Buzzers, PK12 (3777)
- LEARNING RESOURCES Pumping Heart Model (3535)
- LEARNING RESOURCES 1" Wooden Color Cube, 102 pcs (0136)
- LEARNING RESOURCES Pan Balance Jr. (0898)
- AZ TRADING & IMPORT Az Import & Trading PSK35 Battery Operated Kitchen Playset - Refrigerator; Stove & Sink (PSK35)
- Learning Resources Toys & Games