Shop All Magnetic Hooks
Learning Resources
Magnetic Hooks, 1.25 inch Diameter, White, PK10
Mfr # 2698
Zoro # G4854704
product price: $29.15
/pk 10, $2.92/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Magnet
- Color White
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 2698
- Zoro # G4854704
- UPC # 194629086122
- Country of Origin Hong Kong
- Category Magnetic Hooks
Details
Material | Metal, Magnet |
Color | White |
Includes | 10 hooks |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Free up more wall and bulletin board space by storing materials on metal filing cabinets and other magnetic surfaces. Works for hanging and organizing pocket charts, flip books, hall passes and more. Allows inflatable models and decorations to hang from the metal frame of a drop ceiling. Metal hooks measure 1.25" in diameter and hold up to 13 pounds each. 5 hooks per pack. Sold as 2 packs for a total of 10 hooks.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA410)
- TELL Lever Entry Us26D (CL100011)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome (GAL-1151L-R-626)
- EBERHARD MANUFACTURING CO Hood Handle (EMC 9611 ZN)
- LEARNING RESOURCES Super Strong Magnetic Clips, 1-1/2" D, 4/PK, Multi (LRNLER2692)
- LEARNING RESOURCES Hooks, Magnetic, PK5 (LER2698)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 4-3/16in.L (35HV68)
- MASTER MAGNETICS Master Magnetics Neodymium Swiveling Magnetic Hook 0 - 65 Lbs. Pull Black Powdered Coat, 4PK (7580)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- Learning Resources Magnetic Hooks