Shop All Dry Erase Boards
Learning Resources
Magnetic Double-Sided Dry-Erase Boards, PK10
Mfr # 4278
Zoro # G702647180
product price: $73.79
/pk 10, $7.38/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Includes 10 Magnetic, double-sided dry erase boards
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 4278
- Zoro # G702647180
- UPC # 765023042788
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Plastic |
Color | White |
Includes | 10 Magnetic, double-sided dry erase boards |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Set of 10 all-purpose boards feature magnetic/dry erase on one side and dry erase only on the other. Ideal for independent learning or small groups. All-purpose board features a blank, write & wipe surface on both sides. One side is also magnetic, as indicated by a magnet icon, for use with magnetic letters, numbers and tiles. Boards measure 9" x 12".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Green, 500/Roll (DL613D)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- ZORO SELECT Strapping Seal, 5/8 In., Open, PK1000 (2CXP4)
- LEARNING RESOURCES Write & Wipe Fact Family Boards, 5 Per Pack, PK2 (3799)
- LEARNING RESOURCES Magnetic Demonstration Handwriting Paper, 28" x 22" (3237)
- LEARNING RESOURCES Magnetic Demonstration Notebook Paper, 22" x 28" (3236)
- LEARNING RESOURCES Write-on/Wipe-off Answer Boards, PK10 (0647)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- SCHOOL SMART BOARD BRISTOL 12X18 WHITE PK OF 100 PK (1112WH)
- QUARTET 18"x24" Glass Whiteboard, Gloss (G2418F)
- Learning Resources Dry Erase Boards