Shop All Dry Erase Board Accessories
Learning Resources
Magnetic Create-a-Space™ Storage Bins
Mfr # 3807
Zoro # G7991226
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Height 3.8 in
- Width 2 in
- Includes 4 x Magnetic Storage Bin, Write & Wipe Labels
- Application Art Supplies, Glue Stick, Scissors, Marker, Pen/Pencil Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 3807
- Zoro # G7991226
- UPC # 765023038071
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 3.8 in |
Width | 2 in |
Details
Color | Multi |
Item | Create-a-Space 4-piece Storage Bins |
Includes | 4 x Magnetic Storage Bin, Write & Wipe Labels |
Application | Art Supplies, Glue Stick, Scissors, Marker, Pen/Pencil Storage |
Features | Labeling Area, Write-on, Wipeable |
Type | Storage Bin |
Description
Keep your activities organized! Colorful and convenient, these 4 brightly colored storage bins are built to stand on their own, or magnetically adhere to a whiteboard. Easily access all your crafty tools throughout the day! Includes write & wipe labels. Bins measure 2"W x 3 3/4"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- FROGGY'S FOG 1oz. URINE - Scented Cologne Spray (SPR-1OZ-URIN)
- CLAUSS Shear, Blade 3-3/4 " L, Titanium Bonded (20373)
- SHELL EDUCATION One Hundred and Eighty Days of Problem Solving for Kindergarten (51612)
- LEARNING RESOURCES Magnetic Storage Pockets, PK4 (6447)
- LEARNING RESOURCES Bullseye Demonstration Compass, U.S. Customary (1508)
- QUARTET Bulletin Board, Cork, Aluminum Frame (85360)
- MASTER MAGNETICS Magnetic Tape Dispenser, Charcoal (7076)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- MAGNA VISUAL Magna Visual Vinyl Chart Tape, 324"L x 1/8"W, Green (CT4-G)
- ADVANTUS Holder, 9", Aluminium, Rail, Bulletin (1500)
- Learning Resources Dry Erase Board Accessories