Shop All Toys & Games
Learning Resources
Link N Learn® Rainbow Links in a Bucket, Set of 1000
Mfr # 0260
Zoro # G7541645
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Includes 1000 links
- Recommended Grade Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0260
- Zoro # G7541645
- UPC # 765023005400
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 3+ Years |
Includes | 1000 links |
Recommended Grade | Grade PK+ |
Material | Plastic |
Description
Use these 6-color links for sorting, patterning, counting, measurement, even graphing activities! Pliable 1.6" x .75" links are easy for young children or special-needs students to connect and separate. Activity Guide included. Packaged in a reusable storage bucket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE Magnetic Porcelain Board, 3'x4', Aluminum (BVCCR0801170MV)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G10041)
- LEARNING RESOURCES Super Sorting Pie, 8-3/4" D, 69/ST, Multi PK (LRNLER6216)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- LEARNING RESOURCES Snap-n-Learn™ ABC Elephants (6710)
- LEARNING RESOURCES Rainbow Fraction® Plastic Tiles with Tray, Set of 51 (0615)
- LEARNING RESOURCES Letter Construction Activity Set (8555)
- LEARNING RESOURCES Dive into Shapes (1773)
- AMERICAN TRADING HOUSE American Trading House M-80 Marble Black Seat (M-80)
- Learning Resources Toys & Games