Shop All Toys & Games
Learning Resources
Link N Learn® Links in a Bucket, 500 Pieces
Mfr # 0257
Zoro # G7542214
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.8"
- Length 1.6"
- Color Assorted
- Material Plastic
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0257
- Zoro # G7542214
- UPC # 765023001846
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 0.8" |
Length | 1.6" |
Details
Color | Assorted |
Material | Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 500 links |
Description
Kids will have fun making necklaces with this set of 500 pliable links in four colors. Great for building fine motor skills and counting, patterning and sorting activities. Storage bucket and activity guide included. Links measure 1.6" x 0.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- LEARNING RESOURCES Smart Snacks® Shape Sorting Cupcakes (7347)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- LEARNING RESOURCES Plastic Lacing Lowercase Alphabet, 260 Pieces (6402)
- LEARNING RESOURCES Rainbow Sorting Crayons, 56 Pieces (3070)
- LEARNING RESOURCES Farm Animal Counters, 60 pcs (0810)
- LEARNING RESOURCES Word Construction (5044)
- QUERCETTI Peg Brite (1805)
- Learning Resources Toys & Games