Shop All Toys & Games
Learning Resources
Letter Construction Activity Set
Mfr # 8555
Zoro # G5639052
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Material plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 8555
- Zoro # G5639052
- UPC # 765023885552
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 3+ Years |
Material | plastic |
Recommended Grade | PK+ |
Description
Building letters is a snap with the Letter Construction Activity Set. Snap together color-coded pieces to build uppercase and lowercase letters plus fine motor skills. Practice letter recognition and pre-handwriting too! With 60 pieces in all (including straight lines, curves, C-curves, hooks, and dots), children can build accurate upper- and lowercase letters in just a few steps. Set includes: 60 pieces, 13 double-sided Activity Cards with step-by-step directions, Activity Guide. Largest piece measures 1.5"L x 10"H. Great for practicing letter recognition and building a sturdy foundation for pre-writing. Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- DYKEM Industrial Marker, Medium Tip, Clear Color Family, Ink (91195-1)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Terra Gn Pk (WAU22781)
- LEARNING RESOURCES Interlocking Base Ten: Class Set (6358)
- LEARNING RESOURCES New Sprouts® Serve it My Very Own Dish Set (3294)
- LEARNING RESOURCES Cross-Section Plant Cell Model (1901)
- LEARNING RESOURCES Smart Snacks® Shape Sorting Cupcakes (7347)
- LEARNING RESOURCES Mathlink® Cube Big Builders (200 Cubes + Build Guide) (9291)
- LEARNING RESOURCES Gears Gears Gears Mega Makers (9249)
- TYLENOL IMPULSE NOVELTY 6CT (97173)
- Learning Resources Toys & Games