Shop All Toys & Games
Learning Resources
Laminated Hundred Boards, PK10
Mfr # 0375
Zoro # G7540674
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 10 double-sided boards
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Plastic, Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 0375
- Zoro # G7540674
- UPC # 765023002553
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 10 double-sided boards |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Plastic, Paper |
Description
Groups of twos or threes can use these versatile hundreds boards for everything from math games to graphing. Dry-erase markers let students correct mistakes or begin a new activity with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS MFG Saunders Recycled Hardboard Archboard, 2-1/2" Capacity, 8-1/2" x 12", Brown (5712)
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- CANON E40 Black Laser Toner Cartridge 4K YLD (1491A002)
- SMEAD Yearly End Tab File Folder Labels, 2024, Gold, 500/Roll (68324)
- LEARNING RESOURCES Rainbow Fraction® Plastic Tiles with Tray, Set of 51 (0615)
- LEARNING RESOURCES Giant Soft Numeral Cubes, PK3 (LER0412)
- LEARNING RESOURCES Lets Talk! Cubes, Set of 6 (6369)
- LEARNING RESOURCES Giant Classroom Money Kit (0106)
- LEARNING RESOURCES Primary Science Big View Bug Jars, 6/ST, Ast PK (LRNLER2781)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Lowercase (6297)
- TEACHER CREATED RESOURCES Play Money: Assorted Bills (TCR20638)
- Learning Resources Toys & Games