Shop All Toys & Games
Learning Resources
Jumbo Tweezers, PK12
Mfr # 1963
Zoro # G9433908
product price: $13.65
/pk 12, $1.14/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Color Blue, Red, Yellow, Purple, Green, Orange
- Material Plastic
- Features Colorful
- Recommended Age 3-6 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learning Resources
- MFR # 1963
- Zoro # G9433908
- UPC # 765023019636
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 6 in |
Details
Item | Jumbo Tweezers Set - Learning Toy |
Color | Blue, Red, Yellow, Purple, Green, Orange |
Material | Plastic |
Features | Colorful |
Recommended Age | 3-6 Year |
Subject | Learning |
Recommended Grade | PreK+ |
Skill Learning | Sensory Perception, Eye-hand Coordination, Fine Motor |
Description
These colorful tweezers are just the right size for little hands. Each features ergonomic depressions to guide a proper pincer–grasp grip. A perfect skill–building resource for teachers, specialists and occupational therapists. Includes: 12 tweezers in 6 colors (red, blue, green, yellow, orange and purple) in a plastic storage container. Tweezers measure 6"L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- NATIONAL HARDWARE Frctn Lid Sprt Right Brs (N208-652)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- PAPER MATE Mechanical Pencils for Handwriting, Triangular, 5/PK, AST PK (PAP2017483)
- LEARNING RESOURCES Cross-Section Animal Cell Model (1900)
- LEARNING RESOURCES Boiling Point Thermometers, PK10 (2415)
- LEARNING RESOURCES Super Magnet Lab Kit (2064)
- LEARNING RESOURCES Math Mat Challenge Game (0047)
- LEARNING RESOURCES New Sprouts® Picnic Set (9266)
- LEARNING RESOURCES Learning Resources 10-Sided Dice in Dice, PK72 (7698)
- MELISSA & DOUG Chef Role Play Costume Set (4838)
- Learning Resources Toys & Games